DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer faucet connector
  • Eight sided, pneumatic crimp for greater dependability and reliable nut-to-hose connections
  • External corrosion resistance to common household, tile and glass cleaners
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 3/8 x 1/2 in. IPS Polymer Compact Lavatory Connector

BB136AF

Length:

36 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2003
CSA Certified
CSA B125
End Connection 1
Compression
End Connection 2
FIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
36 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
125 psi
Maximum Temperature
140
Size
3/8 in x 1/2 in

Starting at
$9.48
EACH
  • QUANTITY

DOCUMENTS