• Cart

DESCRIPTION

  • Brass 90° female reducing elbow
  • For use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • One piece brass body provides strength
  • Temperature rating: -65° F to 250° F

Brass Craft 3/8 x 1/4 in. OD Compression x FIP Brass Elbow

B7064X

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
OD Compression
End Connection 2
FIP
End Connections
OD Compression x FIP
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass