DESCRIPTION

  • Copper toilet riser
  • Cut-to-length for flexible fit
  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft 3/8 x 20 in. Closet Riser

B120DLPP

Color Finish

 

SPECIFICATIONS

ASME Specifications
2005, ASME A112.18.1‐
CSA Certified
2005, CSA B125.1‐
Color Finish
Polished Brass
Color Finish Category
Brass Tones
End Connection 1
OD Tube
Fitting Size 1
3/8 in
Length
20 in
Material
Copper
Size
3/8 in
WaterSense Labeled
No

Starting at
$29.05
EACH
  • QUANTITY

DOCUMENTS