DESCRIPTION

  • Copper faucet riser with compression nosepiece
  • Cut-to-length for flexible fit
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft 3/8 x 20 in. Compact Kitchen Sink Riser

B120KC

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Height
1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
20 in
Material
Brass, Copper
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Specifications
NSF 372
Width
1/2 in

Starting at
$16.5
EACH
  • QUANTITY

DOCUMENTS