DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer dishwasher connector
  • Eight-sided pneumatic crimp for greater dependability and reliable nut-to-hose connections
  • For use to hookup new Whirlpool, Maytag, Amana, Kitchen Aid and Jenn-Air dishwashers
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 3/8 x 3/4 in. Garden Hose Elbow Bag

BB160DW1P

Length:

60 in

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/4 in
Fitting Sizes
3/8 in x 3/4 in
Lead Law Compliant
Yes
Length
60 in
Material
Plastic
Material Type
Polymer

Starting at
$38.0
EACH
  • QUANTITY