DESCRIPTION

  • Compression elbow
  • Durable, flexible water connector requires no cutting or soldering during installation
  • For use in potable water distribution systems in accessible locations only
  • Reinforced PVC inner hose is braided with stainless steel

Brass Craft 3/8 x 3/8 in. Compact Stainless Steel Dishwasher Connector

BS160DW6F

Length:

60 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Length
60 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 51

Starting at
$10.34
EACH
  • QUANTITY

DOCUMENTS