DESCRIPTION

  • Includes compression nut and sleeve
  • Pressure rating: 125 psi maximum
  • Reinforced PVC hose engineered to prevent kinking and crimping
  • Temperature rating: 40° F to 140° F
  • Tighter weave, 2 layer bonded construction
  • Vinyl faucet connector

Brass Craft Speedi Plumb® 3/8 x 3/8 in. Compression x FIP Lavatory Connector

BV1KCF

Length:

20 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2003
CSA Certified
CSA B125
Collection
Speedi Plumb®
End Connection 1
Compression
End Connection 2
FIP
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
20 in
Material
Plastic
Material Type
PVC
Maximum Pressure
125 psi
Maximum Temperature
140
Size
3/8 in x 3/8 in

Starting at
$6.71
EACH
  • QUANTITY

DOCUMENTS