DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer faucet connector
  • Eight sided, pneumatic crimp for greater dependability and reliable nut-to-hose connections
  • External corrosion resistance to common household, tile and glass cleaners
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Speedi Plumb® Plus 3/8 x 3/8 in. Compression x OD Polymer Lavatory Connector

BB1KCF

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2003
CSA Certified
CSA B125
Collection
Speedi Plumb® Plus
Color Finish
Silver
Color Finish Category
Silver Tones
End Connection 1
Compression
End Connection 2
FIP
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
12 in
Material
Brass, Plastic, Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Specifications
NSF 372

Starting at
$5.47
EACH
  • QUANTITY

DOCUMENTS