DESCRIPTION

  • Braided steel dishwasher connector with garden hose elbow
  • Brass hex nuts are plated for corrosion resistance
  • Durable, flexible water connector requires no cutting or soldering during installation
  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Reinforced PVC inner hose is braided with stainless steel
  • Temperature rating: 40° F to 140° F

Brass Craft 3/8 x 3/8 in. Dishwasher Connector with FHT Elbow

BS1DW12F

Length:

72 in

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
72 in
Size
3/8 in x 3/8 in

Starting at
$16.55
EACH
  • QUANTITY

DOCUMENTS