3/8 in. FIPS x OD Compression Knurled Angle Supply Stop Valve in Rough Brass
3/8 in. FIPS x OD Compression Knurled Angle Supply Stop Valve in Rough Brass
Frequently Purchased Together
Product Details
- 3/8 in. FIP x 3/8 in. OD Comp
- Compatible with iron pipe
- Machined, one-piece brass body construction for strength, durability and long-lasting performance
- One-piece shut-off mechanism provides smooth on-off operation
- Oval-knurled handle provides a secure grip for on/off operation
- Easy-to-remove handle protects against accidental operation during rough-ins
- Multi-turn operation means water flow control with only a few turns of the handle
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- Rough brass finish
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FIPS
- End Connection 2:
- OD Compression
- End Connections:
- FIPS x OD Compression
- Handle Material:
- Metal
- Handle Type:
- Knurled
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Potable Water, Residential
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.20305 lb
- cUPC Certified:
- Yes