DESCRIPTION

  • Braided stainless steel dishwasher connector
  • Durable, flexible water connector requires no cutting or soldering during installation
  • For use in potable water distribution systems in accessible locations only
  • Internal corrosion resistance to harsh water conditions
  • Pressure rating: 125 psi maximum
  • Reinforced PVC inner hose is braided with stainless steel
  • Temperature rating: 40° F to 140° F

Brass Craft 3/8 x 3/8 in. Stainless Steel Compact Dishwasher with Flexible Connector

BS1DWF

Length:

12 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.6
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
GSA Approved
No
IAPMO Listed
Yes
Length
12 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 51

Starting at
$6.7
EACH
  • QUANTITY

DOCUMENTS