DESCRIPTION

  • Braided stainless steel toilet connector
  • Durable, flexible water connector requires no cutting or soldering during installation
  • Eight sided pneumatic crimp ensures reliable nut-to-hose connection
  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 3/8 x 7/8 in. Compact Stainless Steel Closet Connector in Brushed Chrome

BS1DLF

Length:

16 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6
Color Finish
Brushed Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Ballcock
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Length
16 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 51

Starting at
$3.38
EACH
  • QUANTITY

DOCUMENTS