DESCRIPTION

  • Hand tighten wing nut for quick and easy connection
  • Pressure rating: 125 psi maximum
  • Reinforced PVC hose engineered to prevent kinking and crimping
  • Temperature rating: 40° F to 140° F
  • Vinyl toilet connector

Brass Craft Speedi Plumb® 3/8 x 7/8 x 20 in. Compression x Ballcock Nut Closet Connector

BV120DLF

Color Finish

 

SPECIFICATIONS

ASME Specifications
2003, ASME A112.18.6‐
CSA Certified
CSA B125
Collection
Speedi Plumb®
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/4 in
Fitting Size 2
7/8 in
Fitting Sizes
3/4 in x 7/8 in
Length
20 in
Material
Plastic
WaterSense Labeled
No

Starting at
$10.9
EACH
  • QUANTITY

DOCUMENTS