DESCRIPTION

  • Copper faucet riser
  • Cut-to-length for flexible fit
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft 30 x 1/2 in. Lavatory Riser Plated

B330AC

Length:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2005
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Tube
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Length
30 in
Material
Copper
Size
1/2 in

Starting at
$35.54
EACH
  • QUANTITY

DOCUMENTS