3/4 x 1/2 in. MHT x FIP Brass Adapter
3/4 x 1/2 in. MHT x FIP Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 3/4 in. Male Hose Thread x 3/4 in. MIP (Tapped 1/2 in. FIP)
- Designed for use with residential and commercial-grade garden hose
- One-piece brass body provides strength, durability and longer-lasting performance
- Rough brass finish
- Pressure rating: 75 psi maximum
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- Application:
- Commercial, Residential
- Clean Bagged:
- No
- End Connection 1:
- MGHT
- End Connection 2:
- MIPS
- End Connections:
- MGHT x MIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 100
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 75 psi
- Smart Home Enabled:
- No
- Temperature Range:
- -35 to 100 Deg F
- Type:
- Hose Adapter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.15672 lb
- Width:
- 1-3/50 in