DESCRIPTION

  • Coated stainless steel tube 3/4 in. I.D. x 12 in. length
  • 3/4 in. FIP x 3/4 in. FIP
  • Use to connect water supply to water heater
  • Use with natural and LP (propane) gases or electric water heater
  • Full flow, maximum performance with a 3/4 in. internal diameter
  • Exclusive ProCoat clear coat, provides superior corrosion resistance to deterioration from harsh chemicals, UV rays and salt
  • Integrated dielectric sleeve isolates dissimilar metals within the waterway to help protect the connector from internal corrosion; No dielectric union needed to install
  • Nut provides full thread engagement resulting in a secure connection
  • Smooth coated stainless steel finish
  • Corrugated stainless steel, delivers superior flexibility without kinking or flattening

Brass Craft 3/4 x 3/4 x 12 in. 25-Pack Stainless Steel FIP Water Heater Connector

BSWB0012N

Manufacturer Part #: SWB00-12N

Length:

SPECIFICATIONS

ANSI Specifications
ANSI 372
CSA Certified
CSA B125.6
End Connection 2
Female Sweat
End Connections
FIP x Female Sweat
Fitting Size 2
3/4 in
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Rigid
No
Smart Home Enabled
No
UL Listed
No
WaterSense Labeled
No
Weight
0.29406
Width
3/4 in

Print

DOCUMENTS