3/4 x 3/4 x 48 in. FHT Polymer Washer Connector
Speedi Plumb® PLUS 3/4 x 3/4 x 48 in. FHT Polymer Washer Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/4 in. Female Hose Thread x 3/4 in. Female Hose Thread
- Use to connect both cold and hot water to washing machines
- Braided polymer tube
- Silver/grey
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- For use in potable water distribution systems in accessible locations only
- 48 in. length connector
-
Lead Law Compliant
Specifications
- Collection:
- Speedi Plumb® PLUS
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 160
- Outer Hose Material:
- Braided Polymer
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 160 Deg F
- Type:
- Washing Machine Hose
- UL Listed:
- No
- Water Supply Connector Type:
- Washing Machine
- WaterSense Labeled:
- No
- Weight:
- 0.63979 lb
- Width:
- 1-19/50 in