36 in. MIP Gas Connector
36 in. MIP Gas Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. MIP x 1/2 in. MIP
- Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
- Corrugated stainless steel with protective coating
- Steel fittings included: (2) 1/2 in. MIP (tapped 3/8 in. FIP)
- Deep corrugations enhance flexibility and maneuverability of connection during installation
- 1/2 in. ID (5/8 in. OD)
- Baked on protective coating helps prevent corrosion from most household chemicals
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- Gas connector is 100% leak tested prior to coating
- Stainless steel finish
Documents
Specifications
- ANSI:
- ANSI Z21.24
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 6.10
- End Connection 1:
- MIPS, FIPS
- End Connection 2:
- MIPS, FIPS
- End Connections:
- MIPS;FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Connector
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.96445 lb
- Width:
- 1-13/100 in