Toilet 1/2 in x 3/8 in. x 12 in. Supply Kit in Polished Chrome

You last purchased this on
 
BrassCraft

Toilet 1/2 in x 3/8 in. x 12 in. Supply Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Toilet 1/2 in x 3/8 in. x 12 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #BCS403DLXC
  • Item #4632127
  • Manufacturer Part #CS403DLX C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. Nom Sweat x 3/8 in. O.D. Comp
  • Valve compatible with copper
  • Kit includes: (1) 1/2 in. nominal sweat x 3/8 in. O.D. compression multi-turn straight valve with 5 in. extension tube, (1) 12 in. toilet riser and (1) bell escutcheon
  • Riser is cut-to-length for flexible fit and clean, professional appearance
  • Contractor pack includes 5 individually tray valves
  • 3/8 in. O.D. x 12 in. riser features standard gasket nosepiece
  • For use in potable water distribution systems in accessible locations only
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Sweat
End Connection 2:
Ballcock
End Connections:
Sweat x Ballcock
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
7/8 in
Fitting Sizes:
1/2 in x 7/8 in
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
Origin:
Domestic
Pressure - Maximum:
125 psi
Product Type:
Supply Stop
Rigid:
Yes
Smart Home Enabled:
No
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WIFI Enabled:
No
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No
Weight:
0.56512 lb
Width:
3 in