3/8 x 12 in. Single Piece Lavatory Riser Chrome Plated
3/8 x 12 in. Single Piece Lavatory Riser Chrome Plated
Frequently Purchased Together
Product Details
- 3/8 in. O.D. Comp
- For use with copper pipe
- Made of copper
- Chrome finish
- one-piece formed metal nosepiece with insert
- Cut-to-length for flexible fit and clean, professional appearance
- 3/8 in. O.D. x 12 in. length copper riser for faucet installations
- For use in potable water distribution systems in accessible locations only
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Connector
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.11236 lb
- Width:
- 2-1/4 in