3/8 x 12 in. Single Piece Lavatory Riser Rough Brass

You last purchased this on
 
BrassCraft

3/8 x 12 in. Single Piece Lavatory Riser Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

3/8 x 12 in. Single Piece Lavatory Riser Rough Brass

  • Fast #
  • Part #B112AR
  • Item #4746
  • Manufacturer Part #1-12A R
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cut-to-Length for clean, professional installation
  • For use in potable water distribution systems in accessible locations only, For faucet connections, For indoor use
  • One-piece construction
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2005
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Diameter - Outside:
3/8 in
End Connection 1:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
Faucet Part Type:
Riser Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-1/2 in
Material:
Copper
Maximum Temperature:
180
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Product Type:
Connector
Smart Home Enabled:
No
Temperature Range:
40 to 180 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.11236 lb
Width:
5/8 in