3/8 in x 1/2 in. x 30 in. Braided PVC Sink Flexible Water Connector
Speedi Plumb® PLUS 3/8 in x 1/2 in. x 30 in. Braided PVC Sink Flexible Water Connector
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8 in. Comp x 1/2 in. FIP
- Connects to faucet with 3/8 in. compression connection
- Braided polymer tube
- Silver/grey
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- For use in potable water distribution systems in accessible locations only
- 30 in. length connector
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6-2003
- CSA Certified:
- CSA B125
- Collection:
- Speedi Plumb® PLUS
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- Outer Hose Material:
- Braided PVC
- Pressure - Maximum:
- 125 psi
- Product Type:
- Connector
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No
- Weight:
- 0.27547 lb
- Width:
- 30 in