4-1/4 in. Shower Strainer

You last purchased this on
 
BrassCraft

4-1/4 in. Shower Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

4-1/4 in. Shower Strainer

  • Fast #
  • Part #BBC7225NS
  • Item #2434472
  • Manufacturer Part #BC7225 NS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4-1/4 in. shower drain strainer
  • Use with Casper shower drains
  • Durable brass construction
  • Fits Casper shower drains
  • Satin nickel finish
  • Four prongs snap shower drain into place
  • For use in potable water systems
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
628941 Casper Shower Drain
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-1/4 in
Drain Component Type:
Grate
Energy Star Compliant:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Material:
Brass
Product Type:
Strainer
Smart Home Enabled:
No
Strainer Style:
Snap-In
Trim Ring:
No
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.229 lb
Width:
5-1/8 in