DESCRIPTION

  • For use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Male adapter
  • One piece brass body provides strength
  • Temperature rating: -65° F to 250° F

Brass Craft OD Compression x MIP 400# Brass Union

B6822

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
OD Compression
End Connection 2
MIP
End Connections
OD Compression x MIP
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Material
Brass
Maximum Temperature
250
Pressure Class
400#