Brass Craft

46 in. Flare Nut

Part #BCSSCNN46N  |  Item #1619738  |  Manufacturer Part #CSSCNN-46N

Length:

46 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  25

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • 5/8 in. OD Flare x 5/8 in. OD Flare
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Smooth, burnished connector ends seal with less torque, making installation easier
  • High tensile strength stainless steel is less susceptible to work hardening
  • Steel fittings included: 1/2 in. MIP (tapped 3/8 in. FIP) and 3/8 in. MIP
  • Yellow finish
  • Gas connector is 100% leak tested before coating

Specifications

ANSI Specifications: ANSI Z21.24

CARB OTC LEED Compliant: No

CSA Certified: [CSA 6.10, CSA 6.27]

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Energy Star Compliant: No

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

IAPMO Listed: No

Length: 46 in

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 0.5 psi

Maximum Temperature: 150

Minimum Temperature: -40

NSF Certified: No

Origin: Domestic

Smart Home Enabled: No

Temperature Range: -40 to 150 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.72327

Width: 1-13/100 in