Brass Craft

5/8 in. OD Compression Brass Cap

Part #B61CP10X  |  Manufacturer Part #61CP-10X

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Brass construction provides strength, durability and longer-lasting performance
  • 5/8 in. O.D. Tube
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

Application: Hydraulic, Instrumentation, Pneumatic, Potable Water

Clean Bagged: Yes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -65

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Global

Product Type: Compression Fitting

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Cap

UL Listed: No

WaterSense Labeled: No

Weight: 0.05772

Width: 47/50 in