Brass Craft

5/8 x 1/2 in. FIP Steel Flare Union

Part #BMAU1108S  |  Manufacturer Part #MAU1-10-8S

Fitting Sizes:

5/8 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of steel
  • 5/8 in. OD Flare Thread 16/16-16 Thread) x 1/2 in
  • Use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
  • Use with natural and LP (propane) gases
  • One-piece solid steel body for long lasting performance
  • Large wrench flats for a quick and easy installation
  • Steel finish

Specifications

ANSI Specifications: [ANSI Z21.24, ANSI Z21.75]

CSA Certified: [CSA 6.10, CSA 6.27]

End Connection 1: OD

End Connection 2: FIP

End Connections: OD x FIP

Energy Star Compliant: No

Fitting Size 1: 5/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 5/8 in x 1/2 in

Length: 1/2 in

Material: Steel

Maximum Temperature: 150

Smart Home Enabled: No

Temperature Range: -40 to 150 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.1681

Width: 1-1/4 in