60 in. OD x MIP 304L Stainless Steel Gas Connector in Yellow
60 in. OD x MIP 304L Stainless Steel Gas Connector in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12 in. MIP x 1/2 in. MIP
- Ideal for low demand appliances such as dryers, decorative stoves and gas log fireplaces
- 1/4 in. I.D. (3/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
- Steel fittings included: 1/2 in. FIP and 3/8 in. FIP
- Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
- High tensile strength stainless steel is less susceptible to work hardening
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- Use with natural and LP (propane) gases
- Gas connector is 100% leak tested before coating
- Yellow finish
Specifications
- ANSI:
- ANSI Z21.24
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 6.10, CSA 6.27
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MIPS, FIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS;FIPS x MIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 0.5 psi
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.77523 lb
- Width:
- 1 in