DESCRIPTION

  • All female hose thread connections require a rubber washer (sold separately) inserted prior to installation

Brass Craft FIP x FHT 75 psi Hose Brass Adapter

BHUS11812

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FHT
End Connections
FIP x FHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
100