DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer toilet connector
  • Hand tighten wing nut for quick and easy connection
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Speedi Plumb® Plus 9 in. Compression Closet Connector

BB19DLF

Fitting Sizes:

3/8 in x 7/8 in

SPECIFICATIONS

ASME Specifications
2003, ASME A112.18.6‐
CSA Certified
CSA B125
Collection
Speedi Plumb® Plus
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Length
9 in
Material
Plastic
WaterSense Labeled
No

Starting at
$4.23
EACH
  • QUANTITY

DOCUMENTS