DESCRIPTION

  • Flare union elbow
  • For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Temperature rating: -65° F to 250° F

Brass Craft Flared 90 Degree Brass Elbow

B155

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Material
Brass