DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Angle Stop Valve in Polished Chrome

BCS40BXC

Valve Size:

1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
Compression
Lead Law Compliant
Yes
Valve Size
1/2 in, 3/8 in

Starting at
$36.9
EACH
  • QUANTITY

DOCUMENTS