DESCRIPTION

  • For use in potable water distribution systems
  • One piece body
  • Pressure rating: 125 psi maximum
  • Quarter turn angle ball valve
  • Temperature rating: 40° F to 140° F

Brass Craft Barb x OD Angle Stop

BG2BRPX19XC

Valve Size:

1/2 in

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Barbed
End Connection 2
OD
Lead Law Compliant
Yes
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$8.11
EACH
  • QUANTITY

DOCUMENTS