DESCRIPTION

  • For use in potable water distribution systems
  • One piece body
  • Pressure rating: 125 psi maximum
  • Quarter turn straight valve
  • Temperature rating: 40° F to 140° F

Brass Craft Barbed x OD Compression Turn Straight Stop with Cold Expansion

BG2CEPX04XC

Valve Size:

1/2-in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Barbed
End Connection 2
OD Compression
Handle Material
Zinc Die Cast
Height
1-11/25 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-19/100 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Number of Handles
Single Handle
Origin
Domestic
Recommended Valve Application
Water
Valve Bonnet Type
Screw-In
Valve Operator
Handle
Valve Size
1/2-in, 3/8 in
Valve Type
Straight Supply Stop Valves

Starting at
$39.5
EACH
  • QUANTITY