DESCRIPTION

  • Internal gripping fingers allow for small adjustments for a snug fit
  • Use to conceal the hole in the wall or floor around the water supply pipe

Brass Craft Bell Escutcheon

B654

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
5/8 in
End Connection 1
OD Tube
Fits Pipe Size
1/2 in
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
4-3/23 in
Material
Steel
Width
6-1/2 in

Starting at
$12.16
EACH
  • QUANTITY

DOCUMENTS