DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer connector
  • External corrosion resistance to common household, tile and glass cleaners
  • For use with faucets with 1/2" MIP water connection
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Speedi Plumb® Plus Braided Faucet Connector

BB3AF

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2003
CSA Certified
CSA B125
Collection
Speedi Plumb® Plus
End Connection 1
Compression
End Connection 2
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Length
12 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
125 psi
Maximum Temperature
140

Starting at
$5.66
EACH
  • QUANTITY

DOCUMENTS