DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer toilet connector
  • Hand tighten wing nut for quick and easy connection
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Braided Faucet Connector

BB8DLF

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-2005
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-2005
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
7/8 in
Fitting Sizes
1/2 in x 7/8 in
GSA Approved
No
IAPMO Listed
No
Length
20 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61

Starting at
$6.44
EACH
  • QUANTITY

DOCUMENTS