DESCRIPTION

  • Brass compression nut
  • For use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • One piece brass body provides strength
  • Temperature rating: -65° F to 250° F

Brass Craft Compression Brass Nut in Rough

B618

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged
Yes
Color Finish
Rough
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass
Maximum Temperature
250
Origin
Domestic
Pressure Class
200#