DESCRIPTION

  • Flare tee
  • For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Temperature rating: -65° F to 250° F

Brass Craft Flared Brass Tee

B144

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24, ANSI Z21.75
Clean Bagged
No
End Connection 1
Flared
End Connection 2
Flared
End Connection 3
Flared
End Connections
Flared
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Size 3
5/8 in
IAPMO Listed
No
Material
Brass
Maximum Temperature
250
Size
5/8 in
Type
Straight