DESCRIPTION

  • Fits 3-1/2" drain outlets

Brass Craft Brass Large Basket Strainer

BBC7145

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
Material
Brass

Starting at
$128.53
EACH
  • QUANTITY