DESCRIPTION

  • Designed for use with water, grease, fuels, LP and Natural Gas, refrigeration, instrumentation, and hydraulic systems in low and medium pressure pipe line connections
  • Hex pipe nipple
  • Pressure rating: 1200 psi maximum
  • Temperature rating: -65° F to 250° F

Brass Craft Brass MIP HEX Nipple

BPHN4X

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
MIP
Fitting Size 1
1/4 in
Lead Law Compliant
Yes
Material
Brass
Size
1/4 in