DESCRIPTION

Brass Craft Brass MIP HEX Nipple

BPHN8X

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
MIP
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Material
Brass
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday