DESCRIPTION

  • Copper toilet riser with heavy duty rubber nosepiece
  • Cut-to-length for flexible fit
  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft Chrome Plated Closet Riser

B1DEC

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1–2005
ASTM Specifications
ASTM B-68
CSA Certified
CSA B125.1‐2005
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
OD Tube
End Connection 2
Faucet Nosepiece
Fitting Size 1
3/8 in
Height
7/8 in
IAPMO Listed
Yes
Length
12 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Specifications
NSF 372
WaterSense Labeled
No
Width
7/8 in

Starting at
$6.9
EACH
  • QUANTITY

DOCUMENTS