DESCRIPTION

  • Supply kits include stop, riser and escutcheon

Brass Craft Closet Supply Kit with Loose Key Polished Chrome

BSCR1912DLC

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
IAPMO Listed
Yes
Length
12 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS