DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Complete Dual Shutoff Stop

BCR190DVXR

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Nom Compression
End Connection 2
OD Compression
Handle Material
Metal
Height
2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
6 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Specifications
NSF 372
Number of Handles
Two Handle
Origin
Domestic
Recommended Valve Application
Water
Valve Body Style
Straight
Valve Operator
Handle
Valve Size
1/2 in, 1/4 in, 3/8 in
Valve Type
Straight Supply Stop Valves
Width
6 in

Starting at
$59.23
EACH
  • QUANTITY