DESCRIPTION

  • One piece brass body provides strength

Brass Craft Compression Angle Stop Valve in Polished Chrome

BOCR19L1X

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nom Compression
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Valve Size
1/2 in, 3/8 in

Starting at
$15.43
EACH
  • QUANTITY