DESCRIPTION

  • Compression dishwasher elbow with nut, sleeve and hose washer
  • For use to connect Whirlpool, Maytag, Amana, Kitchen Aid, and Jenn-Air dishwashers manufactured after September 2009
  • One piece brass body provides strength
  • Pressure rating: 125 psi maximum
  • Swivel hose thread nut allows you to position the fitting to align with water supply
  • Temperature rating: 40° F to 140° F

Brass Craft FHT x OD Tube Brass Elbow with Nut and Sleeve

BHES612WNMX

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372
End Connection 1
FHT
End Connection 2
OD Tube
End Connections
FHT x OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global
Size
3/8 in x 3/4 in
Type
Reducing