DESCRIPTION

  • For use in potable water distribution systems
  • Machined body provides strength
  • Pressure rating: 125 psi maximum
  • Quarter turn straight ball valve
  • Temperature rating: 40° F to 140° F

Brass Craft Compression Straight Valve

BKTCR04XR

Valve Size:

1/4 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
Compression
End Connection 2
Compression
Handle Material
Zinc Die Cast
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Recommended Valve Application
Water
Valve Seat Material
PTFE
Valve Size
1/4 in, 5/8 in

Starting at
$61.97
EACH
  • QUANTITY