DESCRIPTION

  • For use in potable water distribution systems in accessible locations only
  • Multi turn 1 piece vinyl dishwasher supply
  • One piece design saves installation time and cost
  • Precise 8-sided crimp ensures reliable nut-to-hose connections
  • Reinforced PVC hose engineered to alleviate kinking and crimping
  • Temperature rating: 40° F to 140° F

Brass Craft Dishwasher Connector

BPR19V0DW6XC

Length:

72 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
CPVC
End Connection 2
Compression
End Connections
CPVC x Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
GSA Approved
No
IAPMO Listed
No
Length
72 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
125 psi
NSF Certified
No

Starting at
$31.93
EACH
  • QUANTITY