DESCRIPTION

  • Easy installation

Brass Craft Escutcheon

B649

Diameter:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1/2 in
End Connection 1
OD Tube
Fits Pipe Size
5/8 in
GSA Approved
No
Height
1/2 in
IAPMO Listed
No
Length
2-1/2 in
Material
Steel
Width
2-1/2 in

Starting at
$1.33
EACH
  • QUANTITY